BALDOR / DODGE 125678 F2B-SXR-20M Mounted Ball Bearing | AM7JFX F2B-SXR-20M

BALDOR / DODGE 125678 F2B-SXR-20M Mounted Ball Bearing

Item: AM7JFX Model: 125678Cross Ref: F2B-SXR-20M
In Stock

Get it by Tuesday, Jun 10

€105.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Ring MaterialSteel
RotationYes
Series204 Series
Shaft Size20 mm

Shipping Info:

Ship weight (kg) 0.603
Ship height (cm)4.19
Ship length (cm)14.61
Ship width (cm)8
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialRotationBore TypeSeal TypeInsert MaterialPrice
DODGE / BALDOR 059888 | BD6GNP 0598881.438"----RoundSingle LipSteel€178.48
BALDOR / DODGE 131060 F2B-SXR-102 Flange-Mount Bearing Unit | BD6JXG F2B-SXR-102 131060-SteelSteelSteelYes---€134.19
BALDOR / DODGE 068866 SXR Eccentric Collar Bearing, Shaft Size 1.25 Inch, Bore Round, Steel | BD6NNH 0688661 1/4"----RoundSingle LipSteel€134.19
BALDOR / DODGE 131066 F2B-SXR-107 Flange-Mount Bearing Unit | BD6VWQ F2B-SXR-107 131066-SteelSteelSteelYes---€144.62
BALDOR / DODGE 062882 SXR Eccentric Collar Bearing, Shaft Size 2.0 Inch, Bore Round, Steel | BD6XKQ 0628822"----RoundSingle LipSteel€200.00
BALDOR / DODGE 125682 F2B-SXR-40M Flange-Mount Bearing Unit | BD7BHR F2B-SXR-40M 12568240 mmSteelSteelSteelYes---€160.91
BALDOR / DODGE 131058 F2B-SXR-100 Flange-Mount Bearing Unit | BD7JTT F2B-SXR-100 131058-SteelSteelSteelYes---€103.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 125678 F2B-SXR-20M Mounted Ball Bearing
€105.53 /unit