BALDOR / DODGE 130794 WSTU-SXV-25M Mounted Ball Bearing | BD6MRA WSTU-SXV-25M

BALDOR / DODGE 130794 WSTU-SXV-25M Mounted Ball Bearing

Item: BD6MRA Model: 130794Cross Ref: WSTU-SXV-25M
In Stock

Get it by Tuesday, Jun 17

€102.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Ring MaterialSteel
RotationYes
Series205 Series
Shaft Size1 1/2"

Shipping Info:

Ship weight (kg) 0.6885
Ship height (cm)11.91
Ship length (cm)11.58
Ship width (cm)4.6
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialRotationPrice
BALDOR / DODGE 130351 WSTU-SXV-203 Mounted Ball Bearing | AN2QEK WSTU-SXV-203 130351-SteelSteelSteelYes€233.19
BALDOR / DODGE 131241 WSTU-SXV-100 Take-Up Ball Bearing Unit | BD7DZC WSTU-SXV-100 131241-SteelSteelSteelYes€102.92
BALDOR / DODGE 130793 WSTU-SXV-20M Mounted Ball Bearing | BD7GCR WSTU-SXV-20M 13079320 mmSteelSteelSteelYes€96.40
BALDOR / DODGE 131249 WSTU-SXV-107 Take-Up Ball Bearing Unit | BD8PMM WSTU-SXV-107 131249-SteelSteelSteelYes€127.68
BALDOR / DODGE 130796 WSTU-SXV-35M Mounted Ball Bearing | BD8TXH WSTU-SXV-35M 13079635 mmSteelSteelSteelYes€125.10
BALDOR / DODGE 130798 WSTU-SXV-45M Mounted Ball Bearing | BE3HPT WSTU-SXV-45M 13079845 mmSteelSteelSteelYes€156.34
BALDOR / DODGE 130797 WSTU-SXV-40M Mounted Ball Bearing | BE3MBG WSTU-SXV-40M 13079740 mmSteelSteelSteelYes€157.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 130794 WSTU-SXV-25M Mounted Ball Bearing
€102.92 /unit