BALDOR / DODGE 129891 INS-GTM-35M | BF2XYM INS-GTM-35M

BALDOR / DODGE 129891 INS-GTM-35M INS-GTM-35M

Item: BF2XYM Model: 129891Cross Ref: INS-GTM-35M
In Stock

Get it by Monday, Jun 16

€151.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing

Shipping Info:

Ship weight (kg) 0.783
Ship height (cm)9.22
Ship length (cm)9.53
Ship width (cm)5.23
Country of OriginUS

Product Variants

ProductModelMPNPrice
BALDOR / DODGE 129890 INS-GTM-30M Insert Bearing | AM7JPE INS-GTM-30M 129890129890€128.94
BALDOR / DODGE 129889 INS-GTM-25M Insert Bearing | AM7JPU INS-GTM-25M 129889129889€112.62
BALDOR / DODGE 129894 INS-GTM-50M Insert Bearing | AM7JQC INS-GTM-50M 129894129894€219.03
BALDOR / DODGE 129824 INS-GTM-308 Insert Bearing | BD6KLG INS-GTM-308 129824129824€841.91
BALDOR / DODGE 129893 INS-GTM-45M Insert Bearing | BD6KXR INS-GTM-45M 129893129893€185.63
BALDOR / DODGE 129895 INS-GTM-55M | BD6NBH INS-GTM-55M 129895129895€278.84
BALDOR / DODGE 129817 INS-GTM-204 Insert Bearing | BD6TNT INS-GTM-204 129817129817€278.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 129891 INS-GTM-35M INS-GTM-35M
€151.46 /unit