BALDOR / DODGE 126687 INS-DL-103-CR | BD6LZB INS-DL-103-CR

BALDOR / DODGE 126687 INS-DL-103-CR INS-DL-103-CR

Item: BD6LZB Model: 126687Cross Ref: INS-DL-103-CR
In Stock

Get it by Wednesday, Jun 11

€262.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)5.72
Ship length (cm)7.62
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelMPNPrice
BALDOR / DODGE 126693 INS-DL-20M-CR | BD7VWZ INS-DL-20M-CR 126693126693€160.97
BALDOR / DODGE 126694 INS-DL-25M-CR | BD9GEA INS-DL-25M-CR 126694126694€222.91
BALDOR / DODGE 126692 INS-DL-115-CR | BD9HDY INS-DL-115-CR 126692126692€421.82
BALDOR / DODGE 126696 INS-DL-35M-CR | BD9MKY INS-DL-35M-CR 126696126696€317.42
BALDOR / DODGE 126686 INS-DL-100-CR | BD9RQC INS-DL-100-CR 126686126686€222.91
BALDOR / DODGE 126697 INS-DL-40M-CR | BD9WML INS-DL-40M-CR 126697126697€337.87
BALDOR / DODGE 126689 INS-DL-104-CR | BE4VRC INS-DL-104-CR 126689126689€275.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 126687 INS-DL-103-CR INS-DL-103-CR
€262.39 /unit