BALDOR / DODGE 125878 F2B-SC-30M Flange-Mount Bearing Unit | BD8YVW F2B-SC-30M

BALDOR / DODGE 125878 F2B-SC-30M Flange-Mount Bearing Unit

Item: BD8YVW Model: 125878Cross Ref: F2B-SC-30M
In Stock

Get it by Tuesday, Jun 10

€131.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Ring MaterialSteel
RotationYes
Series206 Series
Shaft Size30 mm

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)5.08
Ship length (cm)16.51
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeRing MaterialBall MaterialBearing MaterialRotationBore TypeInsert MaterialPrice
BALDOR / DODGE 050119 Set Screw Bearing, Shaft Size 20.0 Mm, Bore Round, Steel | AM7JFY 05011920 mmSingle Lip----RoundSteel€103.34
BALDOR / DODGE 124173 F2B-SC-100 Flange-Mount Bearing Unit | BD6ELJ F2B-SC-100 124173--SteelSteelSteelYes--€90.43
BALDOR / DODGE 124170 F2B-SC-012 Flange-Mount Bearing Unit | BD6EQY F2B-SC-012 124170--SteelSteelSteelYes--€83.32
BALDOR / DODGE 124268 F2B-SC-108 Flange-Mount Bearing Unit | BD6EWD F2B-SC-108 124268--SteelSteelSteelYes--€140.50
BALDOR / DODGE 124275 F2B-SC-103 Flange-Mount Bearing Unit | BD6FBU F2B-SC-103 124275--SteelSteelSteelYes--€106.94
BALDOR / DODGE 124270 F2B-SC-200 Flange-Mount Bearing Unit | BD6FBX F2B-SC-200 124270--SteelSteelSteelYes--€183.72
BALDOR / DODGE 124276 F2B-SC-104 Flange-Mount Bearing Unit | BD6FEC F2B-SC-104 124276--SteelSteelSteelYes--€126.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 125878 F2B-SC-30M Flange-Mount Bearing Unit
€131.42 /unit