BALDOR / DODGE 125521 F2B-VSC-106 Flange-Mount Bearing | BE6CGR F2B-VSC-106

BALDOR / DODGE 125521 F2B-VSC-106 Flange-Mount Bearing

Item: BE6CGR Model: 125521Cross Ref: F2B-VSC-106
In Stock

Get it by Thursday, Jun 12

€91.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Ring MaterialSteel
RotationYes
Series207 Series

Shipping Info:

Ship weight (kg) 1.287
Ship height (cm)5.99
Ship length (cm)17.6
Ship width (cm)10.39
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialRotationBore TypeSeal TypeInsert MaterialPrice
BALDOR / DODGE 123611 F2B-VSC-100 Flange-Mount Bearing Unit | BD6FVX F2B-VSC-100 123611-SteelSteelSteel----€60.29
BALDOR / DODGE 125710 F2B-VSC-55M Mounted Ball Bearing | BD6QDC F2B-VSC-55M 12571055 mmSteelSteelSteelYes---€160.68
BALDOR / DODGE 123615 F2B-VSC-108 Flange-Mount Bearing Unit | BD6RJE F2B-VSC-108 123615-SteelSteelSteelYes---€103.34
BALDOR / DODGE 051888 Set Screw Bearing, Shaft Size 1.25 Inch, Bore Round, Steel | BD6TJK 0518881 1/4"----RoundSingle LipSteel€72.23
BALDOR / DODGE 125708 F2B-VSC-45M Mounted Ball Bearing | BD6TKJ F2B-VSC-45M 12570845 mmSteelSteelSteelYes---€130.13
BALDOR / DODGE 123618 F2B-VSC-104S Flange-Mount Bearing | BD6TNB F2B-VSC-104S 123618-SteelSteelSteelYes---€79.09
BALDOR / DODGE 123694 F2B-VSC-200L Flange-Mount Bearing | BD7BRE F2B-VSC-200L 123694-SteelSteelSteelYes---€197.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 125521 F2B-VSC-106 Flange-Mount Bearing
€91.85 /unit