BALDOR / DODGE 123962 P2B-SCBAH-104S | BE4QUM P2B-SCBAH-104S

BALDOR / DODGE 123962 P2B-SCBAH-104S P2B-SCBAH-104S

Item: BE4QUM Model: 123962Cross Ref: P2B-SCBAH-104S
In Stock

Get it by Tuesday, Jun 10

€144.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Ring MaterialSteel
RotationYes
Series206 Series

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialRotationBore TypeSeal TypeInsert MaterialPrice
DODGE / BALDOR 054727 | AM7JNT 05472740 mm----RoundSingle LipSteel€189.47
DODGE / BALDOR 064113 | AM7JQW 0641131 1/2"----RoundSingle LipSteel€206.04
DODGE / BALDOR 068307 | AM7JRW 0683075/8"----RoundSingle LipSteel€112.28
BALDOR / DODGE 123959 P2B-SCBAH-012 Pillow Block & Base-Mount Bearing | BD6XLD P2B-SCBAH-012 123959-SteelSteelSteelYes---€112.28
BALDOR / DODGE 123936 P2B-SCBAH-108 Pillow Block & Base-Mount Bearing | BE6CFK P2B-SCBAH-108 123936-SteelSteelSteelYes---€189.47
BALDOR / DODGE 123938 P2B-SCBAH-115 Pillow Block & Base-Mount Bearing | BE6ZYA P2B-SCBAH-115 123938-SteelSteelSteelYes---€247.51
BALDOR / DODGE 123960 P2B-SCBAH-100 Pillow Block & Base-Mount Bearing | BE7ZCU P2B-SCBAH-100 123960-SteelSteelSteelYes---€121.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 123962 P2B-SCBAH-104S P2B-SCBAH-104S
€144.17 /unit