BALDOR / DODGE 089641 Plain Bearing Take Up Frame | AM7JHJ

BALDOR / DODGE 089641 HD-300X36 Plain Bearing Take Up Frame

Item: AM7JHJ Model: 089641Cross Ref: HD-300X36
In Stock

Get it by Friday, Jun 13

€6,015.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFrame

Shipping Info:

Ship weight (kg) 96.3
Ship height (cm)30.48
Ship length (cm)19.05
Ship width (cm)67.31
Country of OriginUS

Product Variants

ProductModelMPNPrice
BALDOR / DODGE 089248 Plain Bearing Take Up Frame | AM7JBH 089248089248€5,402.31
BALDOR / DODGE 089630 Plain Bearing Take Up Frame | AM7JHH 089630089630€3,894.36
BALDOR / DODGE 089600 Plain Bearing Take Up Frame | BD7LAB 089600089600€2,985.98
BALDOR / DODGE 089036 Plain Bearing Take Up Frame | BD7MHE 089036089036€4,114.22
BALDOR / DODGE 089153 Plain Bearing Take Up Frame | BD9LXV 089153089153€3,282.69
BALDOR / DODGE 089031 Plain Bearing Take Up Frame | BD9QWA 089031089031€3,517.48
BALDOR / DODGE 089042 Plain Bearing Take Up Frame | BD9RQB 089042089042€4,964.36
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 089641 HD-300X36 Plain Bearing Take Up Frame
€6,015.03 /unit