BALDOR / DODGE 081282 Set Screw Bearing, Shaft Size 1.4375 Inch, Bore Round, Steel | BF2JJZ

BALDOR / DODGE 081282 F4B-SCMAH-107-HT Set Screw Bearing, Shaft Size 1.4375 Inch, Bore Round, Steel

Item: BF2JJZ Model: 081282Cross Ref: F4B-SCMAH-107-HT
Limited Availability
€369.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeShield
Shaft AttachmentSet Screw
Shaft Size1.438"

Shipping Info:

Ship weight (kg) 2.0745
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeRing MaterialBall MaterialBearing MaterialRotationBore TypeInsert MaterialPrice
BALDOR / DODGE 123769 F4B-SCMAH-307 Flange-Mount Bearing | AM7JBJ F4B-SCMAH-307 123769--SteelSteelSteelYes--€1,202.48
DODGE / BALDOR 050662 | BD7DPZ 0506622 1/2"Single Lip----RoundSteel€472.69
DODGE / BALDOR 057709 | BD7JME 0577093 1/2"Single Lip----RoundSteel€1,202.48
BALDOR / DODGE 123762 F4B-SCMAH-111 Flange-Mount Bearing | BD9NNB F4B-SCMAH-111 123762--SteelSteelSteelYes--€247.51
DODGE / BALDOR 068973 | BD9TQV 0689732"Single Lip----RoundSteel€310.03
BALDOR / DODGE 123764 F4B-SCMAH-115 Flange-Mount Bearing | BE2RUG F4B-SCMAH-115 123764--SteelSteelSteelYes--€310.03
BALDOR / DODGE 123766 F4B-SCMAH-207 Flange-Mount Bearing | BE4AND F4B-SCMAH-207 123766--SteelSteelSteelYes--€421.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 081282 F4B-SCMAH-107-HT Set Screw Bearing, Shaft Size 1.4375 Inch, Bore Round, Steel
€369.35 /unit