BALDOR / DODGE 078058 Set Screw Bearing | CD7KHX

BALDOR / DODGE 078058 SCHB-SC-200-HT Set Screw Bearing

Item: CD7KHX Model: 078058Cross Ref: SCHB-SC-200-HT
In Stock

Get it by Monday, Jun 16

€554.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialDuctile Iron
Housing TypeScrew Conveyor Hanger Bearing
Insert MaterialSteel
Seal TypeShield
Shaft AttachmentSet Screw
Shaft Size2"

Shipping Info:

Ship weight (kg) 1.863
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelHousing TypeShaft SizeSeal TypeRing MaterialBall MaterialHousing MaterialBearing MaterialRotationPrice
BALDOR / DODGE 124291 SCHB-SC-200 Hanger Bearing Unit | BD6FBB SCHB-SC-200 124291---SteelSteelDuctile IronSteelYes€261.66
BALDOR / DODGE 057878 Set Screw Bearing, Shaft Size 1.0 Inch, Bore Round, Steel | BD6FBD 057878Screw Conveyor Hanger Bearing1"Single Lip--Ductile Iron--€209.23
BALDOR / DODGE 124290 SCHB-SC-108 Hanger Bearing Unit | BD6FBG SCHB-SC-108 124290---SteelSteelDuctile IronSteelYes€223.82
BALDOR / DODGE 057220 Set Screw Bearing, Shaft Size 1.1875 Inch, Bore Round, Steel | BD6FPJ 057220Screw Conveyor Hanger Bearing1.188"Single Lip--Ductile Iron--€225.81
BALDOR / DODGE 124409 SCHB-SC-203 Hanger Bearing Unit | BD6FWD SCHB-SC-203 124409---SteelSteelDuctile IronSteelYes€365.75
BALDOR / DODGE 124293 SCHB-SC-300 Hanger Bearing Unit | BD6FWZ SCHB-SC-300 124293---SteelSteelDuctile IronSteelYes€745.09
BALDOR / DODGE 124292 SCHB-SC-207 Hanger Bearing Unit | BD6FXB SCHB-SC-207 124292---SteelSteelDuctile IronSteelYes€365.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 078058 SCHB-SC-200-HT Set Screw Bearing
€554.35 /unit