BALDOR / DODGE 124293 SCHB-SC-300 Hanger Bearing Unit | BD6FWZ SCHB-SC-300

BALDOR / DODGE 124293 SCHB-SC-300 Hanger Bearing Unit

Item: BD6FWZ Model: 124293Cross Ref: SCHB-SC-300
In Stock

Get it by Thursday, Jun 12

€745.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Housing MaterialDuctile Iron
Ring MaterialSteel
RotationYes
Series216 Series
Thread TypeNTP

Shipping Info:

Ship weight (kg) 6.588
Ship height (cm)9.53
Ship length (cm)26.67
Ship width (cm)19.05
Country of OriginUS

Product Variants

ProductModelHousing TypeShaft SizeSeal TypeRing MaterialBall MaterialHousing MaterialBearing MaterialRotationPrice
BALDOR / DODGE 124291 SCHB-SC-200 Hanger Bearing Unit | BD6FBB SCHB-SC-200 124291---SteelSteelDuctile IronSteelYes€261.66
BALDOR / DODGE 057878 Set Screw Bearing, Shaft Size 1.0 Inch, Bore Round, Steel | BD6FBD 057878Screw Conveyor Hanger Bearing1"Single Lip--Ductile Iron--€209.23
BALDOR / DODGE 124290 SCHB-SC-108 Hanger Bearing Unit | BD6FBG SCHB-SC-108 124290---SteelSteelDuctile IronSteelYes€223.82
BALDOR / DODGE 057220 Set Screw Bearing, Shaft Size 1.1875 Inch, Bore Round, Steel | BD6FPJ 057220Screw Conveyor Hanger Bearing1.188"Single Lip--Ductile Iron--€225.81
BALDOR / DODGE 124409 SCHB-SC-203 Hanger Bearing Unit | BD6FWD SCHB-SC-203 124409---SteelSteelDuctile IronSteelYes€365.75
BALDOR / DODGE 124292 SCHB-SC-207 Hanger Bearing Unit | BD6FXB SCHB-SC-207 124292---SteelSteelDuctile IronSteelYes€365.75
BALDOR / DODGE 124406 SCHB-SC-215 Mounted Ball Bearing | BD6FZJ SCHB-SC-215 124406---SteelSteelDuctile IronSteelYes€819.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 124293 SCHB-SC-300 Hanger Bearing Unit
€745.09 /unit