BALDOR / DODGE 077264 Type EXL Bearing, Shaft Size 3.25 Inch, Bore Tapered, Steel | BE8RWB

BALDOR / DODGE 077264 P2B-EXL-304RE Type EXL Bearing, Shaft Size 3.25 Inch, Bore Tapered, Steel

Item: BE8RWB Model: 077264Cross Ref: P2B-EXL-304RE
In Stock

Get it by Tuesday, Jun 10

€1,983.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Attachment TypeSet Screw
Bore TypeTapered
Insert MaterialSteel
Seal TypeTriple Lip
Shaft Size3 1/4"

Shipping Info:

Ship weight (kg) 32.85
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeBore TypeInsert MaterialAttachment TypePrice
BALDOR / DODGE 077223 Type EXL Bearing, Shaft Size 1.3750 Inch, Bore Tapered, Steel | BD6KXG 0772231 3/8"Triple LipTaperedSteelSet Screw€545.29
BALDOR / DODGE 077234 Type EXL Bearing, Shaft Size 2.4375 Inch, Bore Tapered, Steel | BD6LFX 0772342.438"Triple LipTaperedSteelSet Screw€862.94
BALDOR / DODGE 077256 Type EXL Bearing, Shaft Size 2.25 Inch, Bore Tapered, Steel | BD6LLX 0772562 1/4"Triple LipTaperedSteelSet Screw€862.94
BALDOR / DODGE 077258 Type EXL Bearing, Shaft Size 2.50 Inch, Bore Tapered, Steel | BD6VDN 0772582 1/2"Triple LipTaperedSteelSet Screw€862.94
BALDOR / DODGE 077241 Type EXL Bearing, Shaft Size 3.25 Inch, Bore Tapered, Steel | BD6XLC 0772413 1/4"Triple LipTaperedSteelSet Screw€1,983.10
BALDOR / DODGE 077222 Type EXL Bearing, Shaft Size 1.25 Inch, Bore Tapered, Steel | BD6YFE 0772221 1/4"Triple LipTaperedSteelSet Screw€480.98
BALDOR / DODGE 077233 Type EXL Bearing, Shaft Size 2.25 Inch, Bore Tapered, Steel | BD7AGP 0772332 1/4"Triple LipTaperedSteelSet Screw€862.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 077264 P2B-EXL-304RE Type EXL Bearing, Shaft Size 3.25 Inch, Bore Tapered, Steel
€1,983.10 /unit