BALDOR / DODGE 077207 Type EXL Bearing, Shaft Size 2.6875 Inch | BF2AHY

BALDOR / DODGE 077207 S1U-EXL-211R Type EXL Bearing, Shaft Size 2.6875 Inch

Item: BF2AHY Model: 077207Cross Ref: S1U-EXL-211R
In Stock

Get it by Tuesday, Jun 10

€1,086.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Attachment TypeSet Screw
Seal TypeTriple Lip
Shaft Size2.688"

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)7.62
Ship length (cm)13.13
Ship width (cm)13.13
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeAttachment TypeBore TypeInsert MaterialPrice
BALDOR / DODGE 077199 Type EXL Bearing, Shaft Size 1.7500 Inch | BD6EUW 0771991 3/4"Triple LipSet Screw--€495.13
BALDOR / DODGE 077206 Type EXL Bearing, Shaft Size 2.5000 Inch | BD6MWW 0772062 1/2"Triple LipSet Screw--€708.61
BALDOR / DODGE 077218 Type EXL Bearing, Shaft Size 4.5000 Inch | BD6XLB 0772184 1/2"Triple LipSet Screw--€3,831.17
BALDOR / DODGE 077201 Type EXL Bearing, Shaft Size 1.9375 Inch | BD7HCF 0772011.938"Triple LipSet Screw--€563.30
BALDOR / DODGE 077197 Type EXL Bearing, Shaft Size 1.6250 Inch | BD8GPB 0771971 5/8"Triple LipSet Screw--€495.13
BALDOR / DODGE 077198 Type EXL Bearing, Shaft Size 1.6875 Inch | BD8HEC 0771981.688"Triple LipSet Screw--€495.13
BALDOR / DODGE 077217 Type EXL Bearing, Shaft Size 4.4375 Inch | BD8MYU 0772174.438"Triple LipSet Screw--€3,831.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 077207 S1U-EXL-211R Type EXL Bearing, Shaft Size 2.6875 Inch
€1,086.72 /unit