Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 077198 Type EXL Bearing, Shaft Size 1.6875 Inch | BD8HEC

BALDOR / DODGE 077198 S1U-EXL-111R Type EXL Bearing, Shaft Size 1.6875 Inch

Item: BD8HEC Model: 077198Cross Ref: S1U-EXL-111R
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€550.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Attachment TypeSet Screw
Seal TypeTriple Lip
Shaft Size1.688"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeAttachment TypeBore TypeInsert MaterialPrice
BALDOR / DODGE 077199 Type EXL Bearing, Shaft Size 1.7500 Inch | BD6EUW 0771991 3/4"Triple LipSet Screw--€495.13
BALDOR / DODGE 077206 Type EXL Bearing, Shaft Size 2.5000 Inch | BD6MWW 0772062 1/2"Triple LipSet Screw--€708.61
BALDOR / DODGE 077218 Type EXL Bearing, Shaft Size 4.5000 Inch | BD6XLB 0772184 1/2"Triple LipSet Screw--€3,831.17
BALDOR / DODGE 077201 Type EXL Bearing, Shaft Size 1.9375 Inch | BD7HCF 0772011.938"Triple LipSet Screw--€563.30
BALDOR / DODGE 077197 Type EXL Bearing, Shaft Size 1.6250 Inch | BD8GPB 0771971 5/8"Triple LipSet Screw--€495.13
BALDOR / DODGE 077217 Type EXL Bearing, Shaft Size 4.4375 Inch | BD8MYU 0772174.438"Triple LipSet Screw--€3,831.17
BALDOR / DODGE 077196 Type EXL Bearing, Shaft Size 1.5000 Inch | BD9KJC 0771961 1/2"Triple LipSet Screw--€495.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 077198 S1U-EXL-111R Type EXL Bearing, Shaft Size 1.6875 Inch
€550.14 /unit