BALDOR / DODGE 076314 Set Screw Bearing, Shaft Size 30.0 Mm, Bore Round, Steel | BE7MNJ

BALDOR / DODGE 076314 F4B-SCMED-30M Set Screw Bearing, Shaft Size 30.0 Mm, Bore Round, Steel

Item: BE7MNJ Model: 076314Cross Ref: F4B-SCMED-30M
In Stock

Get it by Monday, Jun 16

€157.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeTriple Lip
Shaft AttachmentSet Screw
Shaft Size30 mm

Shipping Info:

Ship weight (kg) 1.6605
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeBore TypeInsert MaterialHousing MaterialShaft AttachmentPrice
BALDOR / DODGE 076164 Set Screw Bearing, Shaft Size 3.4375 Inch, Bore Round, Steel | BD6JTL 0761643.438"Quad LipRoundSteelCast IronSet Screw€1,148.24
BALDOR / DODGE 076323 Set Screw Bearing, Shaft Size 85.0 Mm, Bore Round, Steel | BD6JTM 07632385 mmQuad LipRoundSteelCast IronSet Screw€1,148.24
BALDOR / DODGE 076159 Set Screw Bearing, Shaft Size 2.4375 Inch, Bore Round, Steel | BD6VWN 0761592.438"Quad LipRoundSteelCast IronSet Screw€465.68
BALDOR / DODGE 076157 Set Screw Bearing, Shaft Size 2.0 Inch, Bore Round, Steel | BD7BHQ 0761572"Triple LipRoundSteelCast IronSet Screw€288.09
BALDOR / DODGE 076318 Set Screw Bearing, Shaft Size 50.0 Mm, Bore Round, Steel | BD7VWT 07631850 mmTriple LipRoundSteelCast IronSet Screw€336.82
BALDOR / DODGE 076163 Set Screw Bearing, Shaft Size 3.0 Inch, Bore Round, Steel | BD8DXF 07616324"Quad LipRoundSteelCast IronSet Screw€665.98
BALDOR / DODGE 076158 Set Screw Bearing, Shaft Size 2.1875 Inch, Bore Round, Steel | BD8EGU 0761582.188"Triple LipRoundSteelCast IronSet Screw€355.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 076314 F4B-SCMED-30M Set Screw Bearing, Shaft Size 30.0 Mm, Bore Round, Steel
€157.57 /unit