BALDOR / DODGE 076223 Set Screw Bearing, Shaft Size 35.0 Mm, Bore Round, Steel | BE6FDJ

BALDOR / DODGE 076223 P2B-SCED-35M Set Screw Bearing, Shaft Size 35.0 Mm, Bore Round, Steel

Item: BE6FDJ Model: 076223Cross Ref: P2B-SCED-35M
In Stock

Get it by Thursday, Jun 12

€157.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeTriple Lip
Shaft AttachmentSet Screw
Shaft Size35 mm

Shipping Info:

Ship weight (kg) 1.458
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeBore TypeInsert MaterialHousing MaterialShaft AttachmentPrice
BALDOR / DODGE 076224 Set Screw Bearing, Shaft Size 40.0 Mm, Bore Round, Steel | BD7QJZ 07622440 mmTriple LipRoundSteelCast IronSet Screw€205.41
BALDOR / DODGE 076004 Set Screw Bearing, Shaft Size 1.25 Inch, Bore Round, Steel | BD7VWN 0760041 1/4"Triple LipRoundSteelCast IronSet Screw€133.69
BALDOR / DODGE 076016 Set Screw Bearing, Shaft Size 2.9375 Inch, Bore Round, Steel | BD9DBQ 0760162.938"Quad LipRoundSteelCast IronSet Screw€572.85
BALDOR / DODGE 076000 Set Screw Bearing, Shaft Size 0.7500 Inch, Bore Round, Steel | BD9HDT 0760003/4"Triple LipRoundSteelCast IronSet Screw€110.99
BALDOR / DODGE 076228 Set Screw Bearing, Shaft Size 60.0 Mm, Bore Round, Steel | BD9LXR 07622860 mmTriple LipRoundSteelCast IronSet Screw€355.96
BALDOR / DODGE 076226 Set Screw Bearing, Shaft Size 50.0 Mm, Bore Round, Steel | BD9QGZ 07622650 mmTriple LipRoundSteelCast IronSet Screw€243.69
BALDOR / DODGE 076014 Set Screw Bearing, Shaft Size 2.4375 Inch, Bore Round, Steel | BE2FDU 0760142.438"Triple LipRoundSteelCast IronSet Screw€355.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 076223 P2B-SCED-35M Set Screw Bearing, Shaft Size 35.0 Mm, Bore Round, Steel
€157.57 /unit