BALDOR / DODGE 076199 Set Screw Bearing, Shaft Size 2.4375 Inch, Bore Round, Steel | BF9ENQ

BALDOR / DODGE 076199 WSTU-SCMED-207 Set Screw Bearing, Shaft Size 2.4375 Inch, Bore Round, Steel

Item: BF9ENQ Model: 076199Cross Ref: WSTU-SCMED-207
In Stock

Get it by Tuesday, Jun 17

€574.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Housing TypeWide Slot Take-Up
Insert MaterialSteel
Seal TypeQuad Lip
Shaft AttachmentSet Screw
Shaft Size2.438"

Shipping Info:

Ship weight (kg) 7.47
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeBore TypeInsert MaterialHousing MaterialShaft AttachmentHousing TypePrice
BALDOR / DODGE 076343 Set Screw Bearing, Shaft Size 75.0 Mm, Bore Round, Steel | BD9LXT 07634375 mmQuad LipRoundSteelCast IronSet ScrewWide Slot Take-Up€788.48
BALDOR / DODGE 076193 Set Screw Bearing, Shaft Size 1.50 Inch, Bore Round, Steel | BE3WZU 0761931 1/2"Triple LipRoundSteelCast IronSet ScrewWide Slot Take-Up€262.51
BALDOR / DODGE 076194 Set Screw Bearing, Shaft Size 1.6875 Inch, Bore Round, Steel | BE4JPC 0761941.688"Triple LipRoundSteelCast IronSet ScrewWide Slot Take-Up€331.72
BALDOR / DODGE 076196 Set Screw Bearing, Shaft Size 1.9375 Inch, Bore Round, Steel | BE4MDT 0761961.938"Triple LipRoundSteelCast IronSet ScrewWide Slot Take-Up€376.37
BALDOR / DODGE 076337 Set Screw Bearing, Shaft Size 40.0 Mm, Bore Round, Steel | BE6YBF 07633740 mmTriple LipRoundSteelCast IronSet ScrewWide Slot Take-Up€262.51
BALDOR / DODGE 076334 Set Screw Bearing, Shaft Size 25.0 Mm, Bore Round, Steel | BE7QWM 0763341 1/2"Triple LipRoundSteelCast IronSet ScrewWide Slot Take-Up€195.21
BALDOR / DODGE 076191 Set Screw Bearing, Shaft Size 1.1875 Inch, Bore Round, Steel | BE8CEG 0761911.188"Triple LipRoundSteelCast IronSet ScrewWide Slot Take-Up€250.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 076199 WSTU-SCMED-207 Set Screw Bearing, Shaft Size 2.4375 Inch, Bore Round, Steel
€574.12 /unit