BALDOR / DODGE 076169 Set Screw Bearing, Shaft Size 1.50 Inch, Bore Round, Steel | BD7GXK

BALDOR / DODGE 076169 FC-SCMED-108 Set Screw Bearing, Shaft Size 1.50 Inch, Bore Round, Steel

Item: BD7GXK Model: 076169Cross Ref: FC-SCMED-108
In Stock

Get it by Tuesday, Jun 10

€218.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Housing TypePiloted Flange
Insert MaterialSteel
Seal TypeTriple Lip
Shaft AttachmentSet Screw
Shaft Size1 1/2"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeHousing MaterialHousing TypeBore TypeInsert MaterialShaft AttachmentPrice
BALDOR / DODGE 076149 Set Screw Bearing, Shaft Size 2.1875 Inch, Bore Round, Steel | BD6TKB 0761492.188"Triple LipCast Iron-RoundSteelSet Screw€391.67
BALDOR / DODGE 076145 Set Screw Bearing, Shaft Size 1.6875 Inch, Bore Round, Steel | BE3KFL 0761451.688"Triple LipCast Iron-RoundSteelSet Screw€269.20
BALDOR / DODGE 081386 Set Screw Bearing, Shaft Size 75.0 Mm, Bore Round, Steel | BE8KWH 08138675 mmQuad LipDuctile IronScrew Conveyor Hanger BearingRoundSteelSet Screw€840.14
BALDOR / DODGE 076342 Set Screw Bearing, Shaft Size 70.0 Mm, Bore Round, Steel | BF2AHX 07634270 mmQuad LipCast IronWide Slot Take-UpRoundSteelSet Screw€732.32
BALDOR / DODGE 076324 Set Screw Bearing, Shaft Size 25.0 Mm, Bore Round, Steel | BF9AWX 0763241 1/2"Triple LipCast IronPiloted FlangeRoundSteelSet Screw€193.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 076169 FC-SCMED-108 Set Screw Bearing, Shaft Size 1.50 Inch, Bore Round, Steel
€218.71 /unit