BALDOR / DODGE 070801 Bearing S-2000, Bore Round, Steel, Shaft Size 4.9375 Inch | BF6JWB

BALDOR / DODGE 070801 WSTU-S2-415RE Bearing S-2000, Bore Round, Steel, Shaft Size 4.9375 Inch

Item: BF6JWB Model: 070801Cross Ref: WSTU-S2-415RE
Limited Availability
€6,705.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Bore TypeRound
Housing MaterialCast iron
Housing TypeWide Slot Take-Up
Insert MaterialSteel
Max. Speed870 rpm
Seal TypeTrident
Shaft Size4.938"

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 070801 WSTU-S2-415RE Bearing S-2000, Bore Round, Steel, Shaft Size 4.9375 Inch
€6,705.60 /unit