BALDOR / DODGE 070770 Bearing S-2000, Bore Round, Steel, Shaft Size 3.9375 Inch | BE3WDU

BALDOR / DODGE 070770 WSTU-S2-315R Bearing S-2000, Bore Round, Steel, Shaft Size 3.9375 Inch

Item: BE3WDU Model: 070770Cross Ref: WSTU-S2-315R
In Stock

Get it by Tuesday, Jun 17

€2,758.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Bore TypeRound
Housing MaterialCast iron
Housing TypeWide Slot Take-Up
Insert MaterialSteel
Max. Speed1075 rpm
Seal TypeTrident
Shaft Size3.938"

Shipping Info:

Ship weight (kg) 31.5
Ship height (cm)3.3
Ship length (cm)31.9
Ship width (cm)11.86
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 070770 WSTU-S2-315R Bearing S-2000, Bore Round, Steel, Shaft Size 3.9375 Inch
€2,758.80 /unit