Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 070756 Bearing S-2000, Bore Round, Steel, Shaft Size 1.6875 Inch | BE2TVW

BALDOR / DODGE 070756 WSTU-S2-111R Bearing S-2000, Bore Round, Steel, Shaft Size 1.6875 Inch

Item: BE2TVW Model: 070756Cross Ref: WSTU-S2-111R
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€606.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Bore TypeRound
Housing MaterialCast iron
Housing TypeWide Slot Take-Up
Insert MaterialSteel
Max. Speed2460 rpm
Seal TypeTriple Lip
Shaft Size1.688"

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)2.03
Ship length (cm)15.09
Ship width (cm)6.78
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 070756 WSTU-S2-111R Bearing S-2000, Bore Round, Steel, Shaft Size 1.6875 Inch
€606.75 /unit