BALDOR / DODGE 070272 Bearing S-2000, Bore Round, Steel, Shaft Size 1.3750 Inch | BE6TTX

BALDOR / DODGE 070272 P2B-S2-106R Bearing S-2000, Bore Round, Steel, Shaft Size 1.3750 Inch

Item: BE6TTX Model: 070272Cross Ref: P2B-S2-106R
Limited Availability
€431.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeTriple Lip
Shaft Size1 3/8"

Shipping Info:

Ship weight (kg) 3.1635
Ship length (cm)17.45
Ship width (cm)6.43
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeHousing MaterialBore TypeInsert MaterialPrice
BALDOR / DODGE 070285 Bearing S-2000, Bore Round, Steel, Shaft Size 2.9375 Inch | BD6EQX 0702852.938"TridentCast IronRoundSteel€992.64
BALDOR / DODGE 070288 Bearing S-2000, Bore Round, Steel, Shaft Size 3.4375 Inch | BD6ERJ 0702883.438"TridentCast IronRoundSteel€1,483.68
BALDOR / DODGE 070278 Bearing S-2000, Bore Round, Steel, Shaft Size 1.9375 Inch | BD6ERR 0702781.938"Triple LipCast IronRoundSteel€514.80
BALDOR / DODGE 071795 Bearing S-2000 HD, Bore Round, Steel, Shaft Size 1.9375 Inch | BD6EUT 0717951.938"Triple LipSteelRoundSteel€669.24
BALDOR / DODGE 070284 Bearing S-2000, Bore Round, Steel, Shaft Size 2.6875 Inch | BD6EWM 0702842.688"TridentCast IronRoundSteel€1,021.68
BALDOR / DODGE 070280 Bearing S-2000, Bore Round, Steel, Shaft Size 2.1875 Inch | BD6EXC 0702802.188"Triple LipCast IronRoundSteel€575.52
BALDOR / DODGE 070290 Bearing S-2000, Bore Round, Steel, Shaft Size 3.9375 Inch | BD6FED 0702903.938"TridentCast IronRoundSteel€2,228.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 070272 P2B-S2-106R Bearing S-2000, Bore Round, Steel, Shaft Size 1.3750 Inch
€431.20 /unit