BALDOR / DODGE 069798 IP Bearing, Bore Round, Steel, Shaft Size 3.4375 Inch | BD7LGY

BALDOR / DODGE 069798 F4S-IP-303LE IP Bearing, Bore Round, Steel, Shaft Size 3.4375 Inch

Item: BD7LGY Model: 069798Cross Ref: F4S-IP-303LE
In Stock

Get it by Tuesday, Jun 10

€1,851.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Attachment TypeImperial
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeSeal Stamping Taper
Shaft Size3.438"

Shipping Info:

Ship weight (kg) 11.979
Ship height (cm)20.96
Ship length (cm)20.96
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeHousing MaterialBore TypeInsert MaterialAttachment TypePrice
BALDOR / DODGE 069726 IP Bearing, Bore Round, Steel, Shaft Size 1.4375 Inch | BD6ENV 0697261.438"Triple LipCast IronRoundSteelImperial€449.59
BALDOR / DODGE 069730 IP Bearing, Bore Round, Steel, Shaft Size 1.9375 Inch | BD6ENW 0697301.938"Triple LipCast IronRoundSteelImperial€614.32
BALDOR / DODGE 071316 IP Bearing, Bore Round, Steel, Shaft Size 1.6875 Inch | BD6EUQ 0713161.688"Triple LipCast IronRoundSteelImperial€489.06
BALDOR / DODGE 071375 IP Bearing, Bore Round, Steel, Shaft Size 2.4375 Inch | BD6EUR 0713752.438"Seal Stamping TaperCast IronRoundSteelImperial€681.25
BALDOR / DODGE 072209 IP-HD Bearing, Bore Round, Steel, Shaft Size 1.9375 Inch | BD6EUV 0722091.938"Triple LipSteelRoundSteelImperial€894.04
BALDOR / DODGE 069697 IP Bearing, Bore Round, Steel, Shaft Size 1.4375 Inch | BD6JBW 0696971.438"Triple LipCast IronRoundSteelImperial€449.59
BALDOR / DODGE 069792 IP Bearing, Bore Round, Steel, Shaft Size 2.4375 Inch | BD6JTA 0697922.438"Seal Stamping TaperCast IronRoundSteelImperial€777.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 069798 F4S-IP-303LE IP Bearing, Bore Round, Steel, Shaft Size 3.4375 Inch
€1,851.57 /unit