BALDOR / DODGE 069506 IP Bearing, Bore Round, Steel, Shaft Size 3.4375 Inch | BD6MDM

BALDOR / DODGE 069506 P2B-IP-304LE IP Bearing, Bore Round, Steel, Shaft Size 3.4375 Inch

Item: BD6MDM Model: 069506Cross Ref: P2B-IP-304LE
Limited Availability
€1,717.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Attachment TypeIMPERIAL
Bore TypeRound
Housing MaterialCast iron
Housing Type2 Bolt Pillow Block
Insert MaterialSteel
Seal TypeSeal Stamping Taper
Shaft Size3.438"

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 069506 P2B-IP-304LE IP Bearing, Bore Round, Steel, Shaft Size 3.4375 Inch
€1,717.72 /unit