BALDOR / DODGE 069343 IP Bearing, Bore Round, Steel, Shaft Size 1.4375 Inch | BD7HXX

BALDOR / DODGE 069343 WSTU-IP-106R IP Bearing, Bore Round, Steel, Shaft Size 1.4375 Inch

Item: BD7HXX Model: 069343Cross Ref: WSTU-IP-106R
In Stock

Get it by Wednesday, Jun 11

€489.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Attachment TypeIMPERIAL
Bore TypeRound
Housing MaterialCast iron
Housing TypeWide Slot Take-Up
Insert MaterialSteel
Seal TypeTriple Lip
Shaft Size1.438"

Shipping Info:

Ship weight (kg) 2.835
Ship height (cm)3.05
Ship length (cm)12.85
Ship width (cm)6.65
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 069343 WSTU-IP-106R IP Bearing, Bore Round, Steel, Shaft Size 1.4375 Inch
€489.06 /unit