BALDOR / DODGE 068687 Grip Tight Mount Bearing, Shaft Size 1.1250 Inch, Bore Round, Ni-Co Steel | BD9QRM

BALDOR / DODGE 068687 F4B-GTEZ-102-PCR Grip Tight Mount Bearing, Shaft Size 1.1250 Inch, Bore Round, Ni-Co Steel

Item: BD9QRM Model: 068687Cross Ref: F4B-GTEZ-102-PCR
In Stock

Get it by Wednesday, Jun 11

€324.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialPolymer
Seal TypeTriple Lip
Shaft AttachmentGrip Tight
Shaft Size1 1/8"

Shipping Info:

Ship weight (kg) 0.504
Ship height (cm)16
Ship length (cm)5.08
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelShaft SizeHousing MaterialRing MaterialBearing MaterialRotationRetainer TypeBearing FinishBore TypePrice
BALDOR / DODGE 129395 F4B-GTEZ-200-PCR Flange-Mount Bearing | BD6JUA F4B-GTEZ-200-PCR 129395--SteelSteelYesMax Life CageNickel Coated-€536.49
BALDOR / DODGE 129732 F4B-GTEZ-40M-SHCR Flange-Mount Bearing | BD6NVF F4B-GTEZ-40M-SHCR 12973240"-SteelSteelYesMax Life CageNickel Coated-€408.67
BALDOR / DODGE 129734 F4B-GTEZ-50M-SHCR Flange-Mount Bearing | BD6NVG F4B-GTEZ-50M-SHCR 12973450"-SteelSteelYesMax Life CageNickel Coated-€603.48
BALDOR / DODGE 129733 F4B-GTEZ-115-SHCR Flange-Mount Bearing | BD6QRP F4B-GTEZ-115-SHCR 129733--SteelSteelYesMax Life CageNickel Coated-€536.96
BALDOR / DODGE 129710 F4B-GTEZ-103-PCR Flange-Mount Bearing | BD6UBF F4B-GTEZ-103-PCR 129710--SteelSteelYesMax Life CageNickel Coated-€288.92
BALDOR / DODGE 129728 F4B-GTEZ-104-SHCR Flange-Mount Bearing | BD6VRF F4B-GTEZ-104-SHCR 129728--SteelSteelYesMax Life CageNickel Coated-€433.78
BALDOR / DODGE 129725 F4B-GTEZ-103-SHCR Flange-Mount Bearing | BD6XJH F4B-GTEZ-103-SHCR 129725--SteelSteelYesMax Life CageNickel Coated-€324.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 068687 F4B-GTEZ-102-PCR Grip Tight Mount Bearing, Shaft Size 1.1250 Inch, Bore Round, Ni-Co Steel
€324.71 /unit