SQUARE D KHL36000M Circuit Breaker Feed-thru 250 Amp 600vac 3p 35kaic@480v | AG8QZW

SQUARE D KHL36000M Circuit Breaker Feed-thru 250 Amp 600vac 3p 35kaic@480v

Item: AG8QZW Model: KHL36000M
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Aic Rating35 kAIC @ 480V
Frame TypeKHL
Number Of Poles3
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)26.67
Ship length (cm)20.32
Ship width (cm)18.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D KHL36000M Circuit Breaker Feed-thru 250 Amp 600vac 3p 35kaic@480v