BALDOR / DODGE 062877 Set Screw Bearing, Shaft Size 1.1250 Inch, Bore Round, Steel | BD8JVQ

BALDOR / DODGE 062877 F2B-SC-102-HT Set Screw Bearing, Shaft Size 1.1250 Inch, Bore Round, Steel

Item: BD8JVQ Model: 062877Cross Ref: F2B-SC-102-HT
In Stock

Get it by Tuesday, Jun 10

€245.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeShield
Shaft AttachmentSet Screw
Shaft Size1 1/8"

Shipping Info:

Ship weight (kg) 0.8685
Ship height (cm)16
Ship length (cm)12.07
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeRing MaterialBall MaterialBearing MaterialRotationBore TypeInsert MaterialPrice
BALDOR / DODGE 050119 Set Screw Bearing, Shaft Size 20.0 Mm, Bore Round, Steel | AM7JFY 05011920 mmSingle Lip----RoundSteel€103.34
BALDOR / DODGE 124173 F2B-SC-100 Flange-Mount Bearing Unit | BD6ELJ F2B-SC-100 124173--SteelSteelSteelYes--€90.43
BALDOR / DODGE 124170 F2B-SC-012 Flange-Mount Bearing Unit | BD6EQY F2B-SC-012 124170--SteelSteelSteelYes--€83.32
BALDOR / DODGE 124268 F2B-SC-108 Flange-Mount Bearing Unit | BD6EWD F2B-SC-108 124268--SteelSteelSteelYes--€140.50
BALDOR / DODGE 124275 F2B-SC-103 Flange-Mount Bearing Unit | BD6FBU F2B-SC-103 124275--SteelSteelSteelYes--€106.94
BALDOR / DODGE 124270 F2B-SC-200 Flange-Mount Bearing Unit | BD6FBX F2B-SC-200 124270--SteelSteelSteelYes--€183.72
BALDOR / DODGE 124276 F2B-SC-104 Flange-Mount Bearing Unit | BD6FEC F2B-SC-104 124276--SteelSteelSteelYes--€126.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 062877 F2B-SC-102-HT Set Screw Bearing, Shaft Size 1.1250 Inch, Bore Round, Steel
€245.16 /unit