BALDOR / DODGE 061100 Type C Bearing, Shaft Size 2.9375 Inch, Bore Tapered, Steel | BD6QFY

BALDOR / DODGE 061100 HNG-C-210 Type C Bearing, Shaft Size 2.9375 Inch, Bore Tapered, Steel

Item: BD6QFY Model: 061100Cross Ref: HNG-C-210
Limited Availability
€4,264.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHanger
Attachment TypeType C
Bore TypeTapered
Housing TypeHanger Bearing
Insert MaterialSteel
Seal TypeGrease Seal Taper
Shaft Size2.938"

Product Variants

ProductModelMPNPrice
BALDOR / DODGE 061083 Type C Bearing, Shaft Size 2.1875 Inch, Bore Tapered, Steel | BD6NBD 061083061083€2,487.16
RFQ
BALDOR / DODGE 061085 Type C Bearing, Shaft Size 2.9375 Inch, Bore Tapered, Steel | BD9CJM 061085061085€4,264.47
RFQ
BALDOR / DODGE 061099 Type C Bearing, Shaft Size 2.9375 Inch, Bore Tapered, Steel | BD9GCC 061099061099€4,060.88
RFQ
BALDOR / DODGE 061084 Type C Bearing, Shaft Size 2.1875 Inch, Bore Tapered, Steel | BE2MHR 061084061084€2,315.35
RFQ
BALDOR / DODGE 061086 Type C Bearing, Shaft Size 2.9375 Inch, Bore Tapered, Steel | BE2RTZ 061086061086€4,264.47
RFQ
BALDOR / DODGE 061087 Type C Bearing, Shaft Size 3.4375 Inch, Bore Tapered, Steel | BE2YWY 061087061087€5,436.27
RFQ
BALDOR / DODGE 061094 Type C Bearing, Shaft Size 2.1875 Inch, Bore Tapered, Steel | BE6TTP 061094061094€2,414.09
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 061100 HNG-C-210 Type C Bearing, Shaft Size 2.9375 Inch, Bore Tapered, Steel
€4,264.47 /unit