BALDOR / DODGE 058311 EZ Kleen Bearing, Shaft Size 1.25 Inch, Bore Round, Ni-Co Steel | BD6WJP

BALDOR / DODGE 058311 FB-SCEZ-104S-P EZ Kleen Bearing, Shaft Size 1.25 Inch, Bore Round, Ni-Co Steel

Item: BD6WJP Model: 058311Cross Ref: FB-SCEZ-104S-P
In Stock

Get it by Tuesday, Jun 17

€227.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialPolymer
Housing TypeFlange Bracket
Seal TypeSingle Lip
Shaft AttachmentSet Screw
Shaft Size1 1/4"

Shipping Info:

Ship weight (kg) 0.4982
Ship height (cm)16
Ship length (cm)16.79
Ship width (cm)8.99
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeHousing MaterialRing MaterialHousing TypeBearing MaterialRotationRetainer TypePrice
BALDOR / DODGE 058336 EZ Kleen Bearing, Shaft Size 0.7500 Inch, Bore Round, Ni-Co Steel | AM7HQZ 0583363/4"Single LipPolymer-Flange Bracket---€160.12
BALDOR / DODGE 062317 EZ Kleen Bearing, Shaft Size 0.50 Inch, Bore Round, Ni-Co Steel | AM7JKV 0623171/2"Single LipPolymer-Flange Bracket---€160.12
BALDOR / DODGE 127572 FB-SCEZ-30M-PCR Flange-Mount Bearing | BD6HYF FB-SCEZ-30M-PCR 12757230 mm--SteelFlange BracketSteelYesMax Life Cage€286.43
BALDOR / DODGE 127538 FB-SCEZ-107-PCR Flange-Mount Bearing | BD6KXX FB-SCEZ-107-PCR 127538---SteelFlange BracketSteelYesMax Life Cage€326.61
BALDOR / DODGE 127537 FB-SCEZ-104-PCR Flange-Mount Bearing | BD6QRN FB-SCEZ-104-PCR 127537---SteelFlange BracketSteelYesMax Life Cage€326.61
BALDOR / DODGE 127534 FB-SCEZ-100-PCR Flange-Mount Bearing | BD6RCQ FB-SCEZ-100-PCR 127534---SteelFlange BracketSteelYesMax Life Cage€251.33
BALDOR / DODGE 127536 FB-SCEZ-104S-PCR Flange-Mount Bearing | BD7CRP FB-SCEZ-104S-PCR 127536---SteelFlange BracketSteelYesMax Life Cage€286.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 058311 FB-SCEZ-104S-P EZ Kleen Bearing, Shaft Size 1.25 Inch, Bore Round, Ni-Co Steel
€227.11 /unit