BALDOR / DODGE 056830 SXR Eccentric Collar Bearing, Shaft Size 30.0 Mm, Bore Round, Steel | BE6TPU

BALDOR / DODGE 056830 P2B-SXVB-30M SXR Eccentric Collar Bearing, Shaft Size 30.0 Mm, Bore Round, Steel

Item: BE6TPU Model: 056830Cross Ref: P2B-SXVB-30M
In Stock

Get it by Tuesday, Jun 10

€78.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeSingle Lip
Shaft AttachmentEccentric Collar
Shaft Size30 mm

Shipping Info:

Ship weight (kg) 1.116
Ship height (cm)16
Ship length (cm)17.15
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialRotationBore TypeSeal TypeInsert MaterialPrice
BALDOR / DODGE 130323 P2B-SXVB-203 Pillow Block & Base-Mount Bearing | BD6EPA P2B-SXVB-203 130323-SteelSteelSteelYes---€174.93
BALDOR / DODGE 131991 P2B-SXVB-104 Pillow Block & Base-Mount Bearing | BD6MWY P2B-SXVB-104 131991-SteelSteelSteelYes---€84.21
BALDOR / DODGE 131995 P2B-SXVB-108 Pillow Block & Base-Mount Bearing | BD6UMG P2B-SXVB-108 131995-SteelSteelSteelYes---€105.53
BALDOR / DODGE 130321 P2B-SXVB-200 Pillow Block & Base-Mount Bearing | BD7BXA P2B-SXVB-200 130321-SteelSteelSteelYes---€151.14
BALDOR / DODGE 130319 P2B-SXVB-112 Pillow Block & Base-Mount Bearing | BD7VXJ P2B-SXVB-112 130319-SteelSteelSteelYes---€129.41
BALDOR / DODGE 131990 P2B-SXVB-104S Pillow Block & Base-Mount Bearing | BD9TVP P2B-SXVB-104S 131990-SteelSteelSteelYes---€80.77
BALDOR / DODGE 130318 P2B-SXVB-111 Pillow Block & Base-Mount Bearing | BE2FEA P2B-SXVB-111 130318-SteelSteelSteelYes---€121.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 056830 P2B-SXVB-30M SXR Eccentric Collar Bearing, Shaft Size 30.0 Mm, Bore Round, Steel
€78.65 /unit