BALDOR / DODGE 130318 P2B-SXVB-111 Pillow Block & Base-Mount Bearing | BE2FEA P2B-SXVB-111

BALDOR / DODGE 130318 P2B-SXVB-111 Pillow Block & Base-Mount Bearing

Item: BE2FEA Model: 130318Cross Ref: P2B-SXVB-111
In Stock

Get it by Thursday, Jun 12

€121.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Ring MaterialSteel
RotationYes
Series209 Series

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialRotationBore TypeSeal TypeInsert MaterialPrice
BALDOR / DODGE 130323 P2B-SXVB-203 Pillow Block & Base-Mount Bearing | BD6EPA P2B-SXVB-203 130323-SteelSteelSteelYes---€174.93
BALDOR / DODGE 131991 P2B-SXVB-104 Pillow Block & Base-Mount Bearing | BD6MWY P2B-SXVB-104 131991-SteelSteelSteelYes---€84.21
BALDOR / DODGE 131995 P2B-SXVB-108 Pillow Block & Base-Mount Bearing | BD6UMG P2B-SXVB-108 131995-SteelSteelSteelYes---€105.53
BALDOR / DODGE 130321 P2B-SXVB-200 Pillow Block & Base-Mount Bearing | BD7BXA P2B-SXVB-200 130321-SteelSteelSteelYes---€151.14
BALDOR / DODGE 130319 P2B-SXVB-112 Pillow Block & Base-Mount Bearing | BD7VXJ P2B-SXVB-112 130319-SteelSteelSteelYes---€129.41
BALDOR / DODGE 131990 P2B-SXVB-104S Pillow Block & Base-Mount Bearing | BD9TVP P2B-SXVB-104S 131990-SteelSteelSteelYes---€80.77
BALDOR / DODGE 130320 P2B-SXVB-115 Pillow Block & Base-Mount Bearing | BE3KHK P2B-SXVB-115 130320-SteelSteelSteelYes---€136.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 130318 P2B-SXVB-111 Pillow Block & Base-Mount Bearing
€121.16 /unit