BALDOR / DODGE 053895 Set Screw Bearing, Shaft Size 1.4375 Inch, Bore Round, Steel | BD6ENK

BALDOR / DODGE 053895 P2B-SCH-107-E-MOD Set Screw Bearing, Shaft Size 1.4375 Inch, Bore Round, Steel

Item: BD6ENK Model: 053895Cross Ref: P2B-SCH-107-E-MOD
In Stock

Get it by Thursday, Jun 12

€446.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeShield
Shaft AttachmentSet Screw
Shaft Size1.438"

Shipping Info:

Ship weight (kg) 2.88
Ship height (cm)10.64
Ship length (cm)18.42
Ship width (cm)4.34
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeRing MaterialBall MaterialBore TypeInsert MaterialHousing MaterialShaft AttachmentPrice
BALDOR / DODGE 064637 Set Screw Bearing, Shaft Size 1.0 Inch, Bore Round, Steel | BD7KJW 0646371"Single Lip--RoundSteelCast IronSet Screw€231.04
BALDOR / DODGE 126408 P2B-SCH-203-E Pillow Block & Base-Mount Bearing | BD7LRT P2B-SCH-203-E 126408--SteelSteel----€489.03
BALDOR / DODGE 126407 P2B-SCH-115-E Pillow Block & Base-Mount Bearing | BD7XLP P2B-SCH-115-E 126407--SteelSteel----€408.17
BALDOR / DODGE 054063 Set Screw Bearing, Shaft Size 1.1875 Inch, Bore Round, Steel | BD8YVM 0540631.188"Shield--RoundSteelCast IronSet Screw€349.53
BALDOR / DODGE 126406 P2B-SCH-107-E Pillow Block & Base-Mount Bearing | BD9AQQ P2B-SCH-107-E 126406--SteelSteel----€235.20
BALDOR / DODGE 126409 P2B-SCH-207-E Pillow Block & Base-Mount Bearing | BE3QNF P2B-SCH-207-E 126409--SteelSteel----€613.44
BALDOR / DODGE 056483 Set Screw Bearing, Shaft Size 50.0 Mm, Bore Round, Steel | BE7FPB 05648350 mmSingle Lip--RoundSteelCast IronSet Screw€408.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 053895 P2B-SCH-107-E-MOD Set Screw Bearing, Shaft Size 1.4375 Inch, Bore Round, Steel
€446.67 /unit