BALDOR / DODGE 050735 Double Interlock Bearing, Shaft Size 2.4375 Inch | BE8LHN

BALDOR / DODGE 050735 P2B-DIAH-207R Double Interlock Bearing, Shaft Size 2.4375 Inch

Item: BE8LHN Model: 050735Cross Ref: P2B-DIAH-207R
Limited Availability
€1,717.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Attachment TypeSet Screw
Seal TypeTriple Lip
Shaft Size2.438"

Shipping Info:

Ship weight (kg) 11.79
Ship length (cm)10.16
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeAttachment TypeBore TypeInsert MaterialPrice
BALDOR / DODGE 023384 Double Interlock Bearing, Shaft Size 1.9375 Inch, Bore Tapered, Steel | BD6FEJ 0233841.938"Triple LipSet ScrewTaperedSteel€1,053.02
BALDOR / DODGE 060785 Double Interlock Bearing, Shaft Size 3.0 Inch, Bore Tapered, Steel | BD6FPE 06078524"Seal Stamping TaperSet ScrewTaperedSteel€2,212.73
BALDOR / DODGE 023341 Double Interlock Bearing, Shaft Size 2.4375 Inch, Bore Tapered, Steel | BD6KKT 0233412.438"Triple LipSet ScrewTaperedSteel€1,455.06
BALDOR / DODGE 023391 Double Interlock Bearing, Shaft Size 2.7500 Inch, Bore Tapered, Steel | BD6QNP 0233912 3/4"Triple LipSet ScrewTaperedSteel€1,806.06
BALDOR / DODGE 023349 Double Interlock Bearing, Shaft Size 3.4375 Inch, Bore Tapered, Steel | BD6QXQ 0233493.438"Triple LipSet ScrewTaperedSteel€3,183.80
BALDOR / DODGE 023334 Double Interlock Bearing, Shaft Size 1.6875 Inch, Bore Tapered, Steel | BD6QYE 0233341.688"Triple LipSet ScrewTaperedSteel€884.48
BALDOR / DODGE 023335 Double Interlock Bearing, Shaft Size 1.7500 Inch, Bore Tapered, Steel | BD6TDZ 0233351 3/4"Triple LipSet ScrewTaperedSteel€1,091.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 050735 P2B-DIAH-207R Double Interlock Bearing, Shaft Size 2.4375 Inch
€1,717.92 /unit