DODGE / BALDOR 050132 | BE6CGF

BALDOR / DODGE 050132 F4B-SCMAH-103 Ball Bearing Unit, Air Handling Medium Duty Non-Expansion, 1-3/16 Inch Bore Dia

Item: BE6CGF Model: 050132Cross Ref: F4B-SCMAH-103
In Stock

Get it by Tuesday, Jun 10

€151.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeSingle Lip
Shaft AttachmentSet Screw
Shaft Size1.188"

Shipping Info:

Ship weight (kg) 1.6605
Ship height (cm)16
Ship length (cm)13.97
Ship width (cm)13.34
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialRotationBore TypeSeal TypeInsert MaterialPrice
DODGE / BALDOR 050498 | AM7JGT 0504981"----RoundSingle LipSteel€215.88
BALDOR / DODGE 126843 P2B-SCMAH-215 Pillow Block & Base-Mount Bearing | BD7BDB P2B-SCMAH-215 126843-SteelSteelSteelYes---€676.83
BALDOR / DODGE 126844 P2B-SCMAH-307 Pillow Block & Base-Mount Bearing | BD7ZMP P2B-SCMAH-307 126844-SteelSteelSteelYes---€1,202.48
BALDOR / DODGE 123755 F2B-SCMAH-107 Flange-Mount Bearing | BD8WLB F2B-SCMAH-107 123755-SteelSteelSteelYes---€189.47
BALDOR / DODGE 123767 F4B-SCMAH-211 Flange-Mount Bearing | BD8ZTH F4B-SCMAH-211 123767-SteelSteelSteelYes---€582.41
BALDOR / DODGE 123768 F4B-SCMAH-215 Flange-Mount Bearing | BE2NUW F4B-SCMAH-215 123768-SteelSteelSteelYes---€676.83
DODGE / BALDOR 053901 | BE4KGQ 0539011"----RoundSingle LipSteel€144.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 050132 F4B-SCMAH-103 Ball Bearing Unit, Air Handling Medium Duty Non-Expansion, 1-3/16 Inch Bore Dia
€151.29 /unit