BALDOR / DODGE 034308 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 45.0 Inch | BE4JXC

BALDOR / DODGE 034308 NSTU-LT10-45M Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 45.0 Inch

Item: BE4JXC Model: 034308Cross Ref: NSTU-LT10-45M
Limited Availability
€764.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Bore TypeRound
Housing MaterialCast iron
Housing TypeTAKE-UP, NARROW SLOT
Insert MaterialSteel
Max. Speed1100 rpm
Shaft Size45.000"

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 034308 NSTU-LT10-45M Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 45.0 Inch
€764.17 /unit