BALDOR / DODGE 033686 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 2.4375 Inch | BD7GFG

BALDOR / DODGE 033686 P2B-LT7-207 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 2.4375 Inch

Item: BD7GFG Model: 033686Cross Ref: P2B-LT7-207
Limited Availability
€685.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Bore TypeRound
Housing MaterialCast iron
Housing Type2 Bolt Pillow Block
Insert MaterialSteel
Max. Speed800 rpm
Shaft Size2.438"

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 033686 P2B-LT7-207 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 2.4375 Inch
€685.76 /unit