BALDOR / DODGE 023158 Tapered Roller Bearing, Shaft Size 2.7500 Inch, Bore Tapered, Steel | BD8PFP

BALDOR / DODGE 023158 TP-E-212R Tapered Roller Bearing, Shaft Size 2.7500 Inch, Bore Tapered, Steel

Item: BD8PFP Model: 023158Cross Ref: TP-E-212R
In Stock

Get it by Thursday, Jun 12

€1,358.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Attachment TypeSET SCREW
Bore TypeTapered
Housing TypeTake-Up, Top Angle
Insert MaterialSteel
Seal TypeTriple Lip
Shaft Size2.750"

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)13.28
Ship length (cm)20.83
Ship width (cm)16.38
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 023158 TP-E-212R Tapered Roller Bearing, Shaft Size 2.7500 Inch, Bore Tapered, Steel
€1,358.28 /unit