Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 2RVF3 Pipe Brush Nylon White 36 Inch Overall Length | AC3EBQ

TOUGH GUY 2RVF3 Pipe Brush Nylon White 36 Inch Overall Length

Item: AC3EBQ Model: 2RVF3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Brush
Bristle ColorWhite
Bristle MaterialNylon
Brush Dia.3/4"
Handle Length31"
Handle MaterialPlastic
Handle TypeStraight
Length5"
Overall Length36"
ApplicationFood Industry
Brush Diameter0.75"
Brush Length5"
Color Coding SystemYes
Display Qty1
Fda CompliantYes
FeaturesSingle Spiral, Single Stem
Handle StyleStraight

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)2.03
Ship length (cm)91.44
Ship width (cm)3.81
HS code9603908050
Country of OriginUS

Product Variants

ProductModelBristle MaterialHandle MaterialBrush Dia.Handle LengthTrim LengthBristle ColorColor Coding SystemAcid ResistantPrice
TOUGH GUY 1YTE2 Pipe Brush Polyester White 12 Inch Overall Length | AB4LRL 1YTE2PolyesterGalvanized1/4"7"1/4"WhiteNoYes€7.68
TOUGH GUY 1YTE6 Pipe Brush Polyester White 12 Inch Overall Length | AB4LRN 1YTE6PolyesterTwisted Wire Stem1/2"7"1/2"WhiteNoYes€8.37
TOUGH GUY 2RVD7 Pipe Brush Nylon White 18 Inch Overall Length | AC3EBH 2RVD7NylonPlastic1/4"13"-White--€10.90
TOUGH GUY 2RVD9 Pipe Brush Nylon White 36 Inch Overall Length | AC3EBJ 2RVD9NylonPlastic1/4"31"-White--€14.59
TOUGH GUY 2RVE2 Pipe Brush Nylon White 18 Inch Overall Length | AC3EBK 2RVE2NylonPlastic3/8"13"-White--€10.90
TOUGH GUY 2RVE4 Pipe Brush Nylon White 36 Inch Overall Length | AC3EBL 2RVE4NylonPlastic3/8"31"-White--€14.59
TOUGH GUY 2RVE6 Pipe Brush Nylon White 18 Inch Overall Length | AC3EBM 2RVE6NylonPlastic1/2"13"-White--€10.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 2RVF3 Pipe Brush Nylon White 36 Inch Overall Length
€20.92 /unit