BALDOR / DODGE 023032 Tapered Roller Bearing, Shaft Size 3.4375 Inch, Bore Tapered, Steel | BD6FBH

BALDOR / DODGE 023032 P4B-E-307R Tapered Roller Bearing, Shaft Size 3.4375 Inch, Bore Tapered, Steel

Item: BD6FBH Model: 023032Cross Ref: P4B-E-307R
In Stock

Get it by Tuesday, Jun 10

€1,351.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Attachment TypeSET SCREW
Bore TypeTapered
Housing Type4 Bolt Pillow Block
Insert MaterialSteel
Seal TypeTriple Lip
Shaft Size3.438"

Shipping Info:

Ship weight (kg) 20.4525
Ship height (cm)13.28
Ship length (cm)20.83
Ship width (cm)16.38
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 023032 P4B-E-307R Tapered Roller Bearing, Shaft Size 3.4375 Inch, Bore Tapered, Steel
€1,351.68 /unit