Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SIEMENS B120 Circuit Breaker, Bolt-On, 20 Ampere, 1 Phase, 10kAIC at 240V | CE6KTR

SIEMENS B120 Molded Case Circuit Breaker, 1P, 20A, 120V, Single Phase

Item: CE6KTR Model: B120Cross Ref: 3CMY1
In Stock : 538 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€23.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Frame TypeB
Number Of Poles1
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.139
Ship height (cm)9
Ship length (cm)11
Ship width (cm)32
HS code8536200020
Country of OriginMX

Product Details:

    • Siemens B120 molded case circuit breaker designed to prevent overload and short circuit hazards
    • Thermal-magnetic trip mechanism to provide long-time and instantaneous trip functions
    • Features plug in mounting to ensure easy connection to panelboards & switchboards
    • Molded case holds current-carrying components, trip devices and mechanisms integrated in a compact space
    • Operates efficiently at an ambient temperature of 104 degrees F
    • UL listed and CSA certified

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS B120 Molded Case Circuit Breaker, 1P, 20A, 120V, Single Phase
€23.00 /unit