BALDOR / DODGE 023030 Tapered Roller Bearing, Shaft Size 3.1875 Inch, Bore Tapered, Steel | BD9TQK

BALDOR / DODGE 023030 P4B-E-303R Tapered Roller Bearing, Shaft Size 3.1875 Inch, Bore Tapered, Steel

Item: BD9TQK Model: 023030Cross Ref: P4B-E-303R
In Stock

Get it by Thursday, Jun 12

€1,763.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Attachment TypeSet Screw
Bore TypeTapered
Insert MaterialSteel
Seal TypeTriple Lip
Shaft Size3.188"

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeBore TypeSeal TypeInsert MaterialAttachment TypePrice
BALDOR / DODGE 023690 Tapered Roller Bearing, Shaft Size 3.9375 Inch, Bore Tapered, Steel | BD6EWL 0236903.938"TaperedTriple LipSteelSet Screw€1,964.16
BALDOR / DODGE 023028 Tapered Roller Bearing, Shaft Size 2.9375 Inch, Bore Tapered, Steel | BD6GQZ 0230282.938"TaperedTriple LipSteelSet Screw€976.80
BALDOR / DODGE 023024 Tapered Roller Bearing, Shaft Size 2.4375 Inch, Bore Tapered, Steel | BD6KXV 0230242.438"TaperedTriple LipSteelSet Screw€633.60
BALDOR / DODGE 023025 Tapered Roller Bearing, Shaft Size 2.50 Inch, Bore Tapered, Steel | BD6LLW 0230252 1/2"TaperedTriple LipSteelSet Screw€768.24
BALDOR / DODGE 023632 Tapered Roller Bearing, Shaft Size 3.9375 Inch, Bore Tapered, Steel | BD7BLP 0236323.938"TaperedTriple LipSteelSet Screw€2,217.60
BALDOR / DODGE 023640 Tapered Roller Bearing, Shaft Size 170.0 Mm, Bore Tapered, Steel | BD7FWU 023640170 mmTaperedTriple LipSteelSet Screw€11,642.40
BALDOR / DODGE 023044 Tapered Roller Bearing, Shaft Size 6.50 Inch, Bore Tapered, Steel | BD7UQW 0230446 1/2"TaperedTriple LipSteelSet Screw€10,626.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 023030 P4B-E-303R Tapered Roller Bearing, Shaft Size 3.1875 Inch, Bore Tapered, Steel
€1,763.52 /unit