Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 022725 Elastomeric Coupling D-Flex, Shaft Size 1.0 Inch, Rating 6000 Rpm | AK3ZEZ

BALDOR / DODGE 022725 Elastomeric Coupling D-Flex, Shaft Size 1.0 Inch, Rating 6000 Rpm

Item: AK3ZEZ Model: 022725
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€44.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size1"
Size6
Speed6000 RPM
TypeSleeve

Shipping Info:

Ship weight (kg) 0.9405
Ship height (cm)12.7
Ship length (cm)13.21
Ship width (cm)12.95
Country of OriginUS

Product Variants

ProductModelTypePrice
BALDOR / DODGE 022700 Elastomeric Coupling D-Flex, Shaft Size 0.3750 Inch, Rating 9200 Rpm | AK3ZCM 022700Sleeve€18.03
BALDOR / DODGE 022701 Elastomeric Coupling D-Flex, Shaft Size 0.50 Inch, Rating 9200 Rpm | AK3ZCP 022701Sleeve€18.03
BALDOR / DODGE 022702 Elastomeric Coupling D-Flex, Shaft Size 0.6250 Inch, Rating 9200 Rpm | AK3ZCR 022702Sleeve€18.03
BALDOR / DODGE 022703 Elastomeric Coupling D-Flex, Shaft Size 0.7500 Inch, Rating 9200 Rpm | AK3ZCU 022703Sleeve€18.03
BALDOR / DODGE 022704 Elastomeric Coupling D-Flex, Shaft Size 0.8750 Inch, Rating 9200 Rpm | AK3ZCX 022704Sleeve€18.03
BALDOR / DODGE 022708 Elastomeric Coupling D-Flex, Shaft Size 0.50 Inch, Rating 7600 Rpm | AK3ZDA 022708Sleeve€22.84
BALDOR / DODGE 022709 Elastomeric Coupling D-Flex, Shaft Size 0.6250 Inch, Rating 7600 Rpm | AK3ZDF 022709Sleeve€22.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 022725 Elastomeric Coupling D-Flex, Shaft Size 1.0 Inch, Rating 6000 Rpm
€44.88 /unit