BALDOR / DODGE 022479 Elastomeric Coupling D-Flex, Shaft Size 2.6875 Inch, Rating 3600 Rpm | BB3UEZ

BALDOR / DODGE 022479 11SC-H Elastomeric Coupling D-Flex, Shaft Size 2.6875 Inch, Rating 3600 Rpm

Item: BB3UEZ Model: 022479Cross Ref: 11SC-H
In Stock

Get it by Wednesday, Jun 11

€307.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size2.688"
Size11
Speed3600 RPM
TypeSleeve

Shipping Info:

Ship weight (kg) 5.49
Ship height (cm)11.43
Ship length (cm)14.22
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelTypeBore TolerancePrice
BALDOR / DODGE 022344 Elastomeric Coupling D-Flex, Shaft Size 0.8750 Inch, Rating 6000 Rpm | AK4ACR 022344Sleeve-€69.24
BALDOR / DODGE 022346 Elastomeric Coupling D-Flex, Shaft Size 1.0 Inch, Rating 6000 Rpm | AK4ACV 022346Sleeve-€69.24
BALDOR / DODGE 022348 Elastomeric Coupling D-Flex, Shaft Size 1.1250 Inch, Rating 6000 Rpm | AK4ACZ 022348Sleeve-€69.24
BALDOR / DODGE 022350 1/4HP/3450 RPM/DC Sleeve Coupling Hub | AK4ADD 022350-AGMA 9002€69.24
BALDOR / DODGE 022352 Elastomeric Coupling D-Flex, Shaft Size 1.3750 Inch, Rating 6000 Rpm | AK4ADH 022352Sleeve-€69.24
BALDOR / DODGE 022357 Elastomeric Coupling D-Flex, Shaft Size 0.8750 Inch, Rating 5250 Rpm | AK4ADR 022357Sleeve-€76.94
BALDOR / DODGE 022359 Elastomeric Coupling D-Flex, Shaft Size 1.0 Inch, Rating 5250 Rpm | AK4ADW 022359Sleeve-€76.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 022479 11SC-H Elastomeric Coupling D-Flex, Shaft Size 2.6875 Inch, Rating 3600 Rpm
€307.75 /unit