BALDOR / DODGE 022016 Elastomeric Coupling D-Flex, Size 11, Rating 3600 Rpm | AK4AMB

BALDOR / DODGE 022016 11SC50 Elastomeric Coupling D-Flex, Size 11, Rating 3600 Rpm

Item: AK4AMB Model: 022016Cross Ref: 11SC50
In Stock

Get it by Tuesday, Jun 10

€346.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Size11
Speed3600 RPM
TypeSleeve

Shipping Info:

Ship weight (kg) 5.1075
Ship height (cm)11.43
Ship length (cm)14.22
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelTypePrice
BALDOR / DODGE 022007 Elastomeric Coupling D-Flex, Size 8, Rating 4500 Rpm | AK4ACA 022007Sleeve€100.02
BALDOR / DODGE 022009 Elastomeric Coupling D-Flex, Size 8, Rating 4500 Rpm | AK4ACC 022009Sleeve€146.18
BALDOR / DODGE 022000 Elastomeric Coupling D-Flex, Size 5, Rating 7600 Rpm | AK4ACF 022000Sleeve€50.01
BALDOR / DODGE 022015 Elastomeric Coupling D-Flex, Size 11, Rating 3600 Rpm | AK4ACK 022015Sleeve€330.83
BALDOR / DODGE 022001 Elastomeric Coupling D-Flex, Size 6, Rating 6000 Rpm | AK4ALF 022001Sleeve€61.55
BALDOR / DODGE 022002 Elastomeric Coupling D-Flex, Size 6, Rating 6000 Rpm | AK4ALG 022002Sleeve€76.94
BALDOR / DODGE 022004 Elastomeric Coupling D-Flex, Size 7, Rating 5250 Rpm | AK4ALH 022004Sleeve€76.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 022016 11SC50 Elastomeric Coupling D-Flex, Size 11, Rating 3600 Rpm
€346.22 /unit