Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 022007 Elastomeric Coupling D-Flex, Size 8, Rating 4500 Rpm | AK4ACA

BALDOR / DODGE 022007 8SC35 Elastomeric Coupling D-Flex, Size 8, Rating 4500 Rpm

Item: AK4ACA Model: 022007Cross Ref: 8SC35
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€116.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Size8
Speed4500 RPM
TypeSleeve

Shipping Info:

Ship weight (kg) 1.656
Ship height (cm)11.43
Ship length (cm)14.22
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelTypePrice
BALDOR / DODGE 022009 Elastomeric Coupling D-Flex, Size 8, Rating 4500 Rpm | AK4ACC 022009Sleeve€146.18
BALDOR / DODGE 022000 Elastomeric Coupling D-Flex, Size 5, Rating 7600 Rpm | AK4ACF 022000Sleeve€50.01
BALDOR / DODGE 022015 Elastomeric Coupling D-Flex, Size 11, Rating 3600 Rpm | AK4ACK 022015Sleeve€330.83
BALDOR / DODGE 022001 Elastomeric Coupling D-Flex, Size 6, Rating 6000 Rpm | AK4ALF 022001Sleeve€61.55
BALDOR / DODGE 022002 Elastomeric Coupling D-Flex, Size 6, Rating 6000 Rpm | AK4ALG 022002Sleeve€76.94
BALDOR / DODGE 022004 Elastomeric Coupling D-Flex, Size 7, Rating 5250 Rpm | AK4ALH 022004Sleeve€76.94
BALDOR / DODGE 022005 Elastomeric Coupling D-Flex, Size 7, Rating 5250 Rpm | AK4ALQ 022005Sleeve€92.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 022007 8SC35 Elastomeric Coupling D-Flex, Size 8, Rating 4500 Rpm
€116.69 /unit