Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 016925 Elastomeric Coupling, Shaft Size 32.0 Mm, Rating 7500 Rpm | BC3PGR

BALDOR / DODGE 016925 10HCBM Elastomeric Coupling, Shaft Size 32.0 Mm, Rating 7500 Rpm

Item: BC3PGR Model: 016925Cross Ref: 10HCBM
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€325.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size32 mm
Size10
Speed7500 RPM
TypeTire

Shipping Info:

Ship weight (kg) 1.755
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypeBore TolerancePrice
BALDOR / DODGE 015358 Elastomeric Coupling, Shaft Size 2.1250 Inch, Rating 7500 Rpm | BC3KZF 015358Tire-€292.52
BALDOR / DODGE 015335 Elastomeric Coupling, Shaft Size 0.6875 Inch, Rating 7500 Rpm | BC3MFV 015335Tire-€292.52
BALDOR / DODGE 015345 Elastomeric Coupling, Shaft Size 1.3125 Inch, Rating 7500 Rpm | BC3MFW 015345Tire-€292.52
BALDOR / DODGE 015349 Elastomeric Coupling, Shaft Size 1.5625 Inch, Rating 7500 Rpm | BC3MFX 015349Tire-€292.52
BALDOR / DODGE 016920 Elastomeric Coupling, Shaft Size 22.0 Mm, Rating 7500 Rpm | BC3MGB 016920Tire-€292.52
BALDOR / DODGE 016924 Elastomeric Coupling, Shaft Size 30.0 Mm, Rating 7500 Rpm | BC3MGC 016924Tire-€292.52
BALDOR / DODGE 015348 Elastomeric Coupling, Shaft Size 1.50 Inch, Rating 7500 Rpm | BC3NDT 015348Tire-€292.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 016925 10HCBM Elastomeric Coupling, Shaft Size 32.0 Mm, Rating 7500 Rpm
€325.02 /unit