BALDOR / DODGE 016220 Elastomeric Coupling, Shaft Size 6.0 Inch, Rating 2000 Rpm | BC3RTG

BALDOR / DODGE 016220 80HCBM Elastomeric Coupling, Shaft Size 6.0 Inch, Rating 2000 Rpm

Item: BC3RTG Model: 016220Cross Ref: 80HCBM
In Stock

Get it by Monday, Jun 16

€2,096.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size6"
Size80
Speed2000 RPM
TypeTire

Shipping Info:

Ship weight (kg) 42.3
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypeBore TolerancePrice
BALDOR / DODGE 016201 Elastomeric Coupling, Shaft Size 3.9375 Inch, Rating 2000 Rpm | BC3MGA 016201Tire-€2,096.89
BALDOR / DODGE 016167 Elastomeric Coupling, Shaft Size 1.8125 Inch, Rating 2000 Rpm | BC3MUK 016167Tire-€2,096.89
BALDOR / DODGE 016177 Elastomeric Coupling, Shaft Size 2.4375 Inch, Rating 2000 Rpm | BC3MUL 016177Tire-€2,096.89
BALDOR / DODGE 019910 Elastomeric Coupling, Shaft Size 150.0 Mm, Rating 2000 Rpm | BC3MUV 019910Tire-€2,096.89
BALDOR / DODGE 016193 Elastomeric Coupling, Shaft Size 3.4375 Inch, Rating 2000 Rpm | BC3NEC 016193Tire-€2,096.89
BALDOR / DODGE 016166 Elastomeric Coupling, Shaft Size 1.7500 Inch, Rating 2000 Rpm | BC3NKR 016166Tire-€2,096.89
BALDOR / DODGE 016202 Elastomeric Coupling, Shaft Size 4.0 Inch, Rating 2000 Rpm | BC3NNF 016202Tire-€2,096.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 016220 80HCBM Elastomeric Coupling, Shaft Size 6.0 Inch, Rating 2000 Rpm
€2,096.89 /unit