BALDOR / DODGE 015653 LABEL,AIR Intake Elastomeric Coupling | BC3TNJ

BALDOR / DODGE 015653 50HCB LABEL,AIR Intake Elastomeric Coupling

Item: BC3TNJ Model: 015653Cross Ref: 50HCB
In Stock

Get it by Monday, Jun 16

€920.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Bore ToleranceAGMA 9002

Shipping Info:

Ship weight (kg) 11.88
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypeBore TolerancePrice
BALDOR / DODGE 016392 Elastomeric Coupling, Shaft Size 90.0 Mm, Rating 4200 Rpm | BC3MBF 016392Tire-€920.36
BALDOR / DODGE 016377 Elastomeric Coupling, Shaft Size 40.0 Mm, Rating 4200 Rpm | BC3MUP 016377Tire-€920.36
BALDOR / DODGE 016380 Elastomeric Coupling, Shaft Size 48.0 Mm, Rating 4200 Rpm | BC3NKU 016380Tire-€920.36
BALDOR / DODGE 016383 Elastomeric Coupling, Shaft Size 56.0 Mm, Rating 4200 Rpm | BC3NKV 016383Tire-€920.36
BALDOR / DODGE 016372 Elastomeric Coupling, Shaft Size 28.0 Mm, Rating 4200 Rpm | BC3NPF 016372Tire-€920.36
BALDOR / DODGE 016373 Elastomeric Coupling, Shaft Size 30.0 Mm, Rating 4200 Rpm | BC3NUQ 016373Tire-€920.36
BALDOR / DODGE 015651 Elastomeric Coupling, Shaft Size 1.25 Inch, Rating 4200 Rpm | BC3NZD 015651Tire-€920.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 015653 50HCB LABEL,AIR Intake Elastomeric Coupling
€920.36 /unit