BALDOR / DODGE 016372 Elastomeric Coupling, Shaft Size 28.0 Mm, Rating 4200 Rpm | BC3NPF

BALDOR / DODGE 016372 50HCB Elastomeric Coupling, Shaft Size 28.0 Mm, Rating 4200 Rpm

Item: BC3NPF Model: 016372Cross Ref: 50HCB
In Stock

Get it by Tuesday, Jun 17

€920.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size1/2"
Speed4200 RPM
TypeTire

Shipping Info:

Ship weight (kg) 12.015
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypeBore TolerancePrice
BALDOR / DODGE 016392 Elastomeric Coupling, Shaft Size 90.0 Mm, Rating 4200 Rpm | BC3MBF 016392Tire-€920.36
BALDOR / DODGE 016377 Elastomeric Coupling, Shaft Size 40.0 Mm, Rating 4200 Rpm | BC3MUP 016377Tire-€920.36
BALDOR / DODGE 016380 Elastomeric Coupling, Shaft Size 48.0 Mm, Rating 4200 Rpm | BC3NKU 016380Tire-€920.36
BALDOR / DODGE 016383 Elastomeric Coupling, Shaft Size 56.0 Mm, Rating 4200 Rpm | BC3NKV 016383Tire-€920.36
BALDOR / DODGE 016373 Elastomeric Coupling, Shaft Size 30.0 Mm, Rating 4200 Rpm | BC3NUQ 016373Tire-€920.36
BALDOR / DODGE 015651 Elastomeric Coupling, Shaft Size 1.25 Inch, Rating 4200 Rpm | BC3NZD 015651Tire-€920.36
BALDOR / DODGE 016379 Elastomeric Coupling, Shaft Size 45.0 Mm, Rating 4200 Rpm | BC3PGK 016379Tire-€920.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 016372 50HCB Elastomeric Coupling, Shaft Size 28.0 Mm, Rating 4200 Rpm
€920.36 /unit